Menu Search
Search
HAMMOND MANUFACTURING #PBPS19026BK2

Blanking Rack Panel, 15U Rack, 14 Gauge Steel, 26.25x19.00 in., Gloss Black

SKU # 62398040912 Manufacturer Series: PBPS
RoHS Compliant
Type: Blanking Rack Panel
Rack Units: 15U
Dimensions: HxWxD: 26.25 x 19 in. (667 x 483mm)
Material: Steel, 14 Gauge
Color: Gloss Black

Additional Info: Mounting Slots: 10