Menu Search
Search
NVENT HOFFMAN #P2AIBP105

Internal Barrier Panel, 16 ga Steel, RAL 7035 Light Gray

SKU # 78351036432 Manufacturer Series: P40
RoHS Compliant
Type: Internal Barrier Panel
Application: ProLine G2 Frame Mount Shelves, 1000 x 500mm Frame
Material: 16 Gauge Steel
Color: RAL 7035 Light Gray
Mounting: Bracket

The internal barrier panel is designed to mount along the horizontal plane, similar to the frame shelf and separate the enclosure into multiple bays along the vertical. The internal barrier panel would commonly be used in a partial door enclosure solution