Menu Search
Search
HAMMOND MANUFACTURING #HPLW26

Plinth Front or Back Panel, Steel, Black, 7.69 in. H x 23.40 in. W

SKU # 62398005280 Manufacturer Series: HMEPL
RoHS Compliant
Type: Front/Back Panel
Application: 23.62 in. Series HME Enclosure
Dimensions: 7.69 in. H x 23.40 in. W
Material: Steel
Color: Black

Cover Panels: Type - Front/Back Panel; Application - 23.62 in. Series HME Enclosure; Dimensions - 7.69 in. H x 23.40 in. W; Material - Steel; Color - Black; Manufacturer Series - HMEPL