Menu Search
Search
NVENT HOFFMAN #PGLD12135DC

Desk Console 14/16 Gauge Steel

SKU # 78351014385 Manufacturer Series: Gold
RoHS Compliant
Enclosure Type: Desk Console
Material: 14/16 Gauge Steel
Finish: Polyester Powder, RAL 7035 Light Gray
Nominal Height: 1200mm
Nominal Width: 1300mm
Nominal Depth: 500mm
Size HxWxD Inch: 47.24 x 51.18 x 19.69
Latch: Latch on Front and Rear Doors
Interior Components: Mounting Rails

Additional Info: Dual Access