Menu Search
Search
CHATSWORTH PRODUCTS #32651-001

Half Spool Kit, 2.1 in. W x 2.5 in. H x 4.7 in. D

SKU # 47013797225
Type: Half Spool Kit
Width: 2.1 in.
Height: 2.5 in.
Depth: 4.7 in.
Material: Plastic
Color: Black