Menu Search
Search
CHATSWORTH PRODUCTS #32657-002

Cable Bundle Swivel Kit, 0.7 in. W x 1.4 in. H, Plastic

SKU # 47013797223
Type: Cable Bundle Swivel Kit
Width: 0.7 in.
Height: 1.4 in.
Depth: 1.4 in.
Material: Plastic
Color: Black, Blue