Menu Search
Search
PANDUIT #S7229B

Cabinet Frame, Steel, Black Powder Coated, 42U

SKU # 07498366966
RoHS Compliant
Type: Cabinet Frame
Nominal Height: 79.76 in.
Nominal Width: 27.48 in.
Nominal Depth: 49.96 in.
Nominal HxWxD - Metric: HxWxD: 2025.9 x 698 x 1269mm
Material: Steel
Construction: Welded
Material Finish: Black Powder Coated
Rack Spaces: 42U
Rack: 19 in.

Net-Access™ S-Type cabinets are ideal for server application as these cabinets come standard with front fixed rails and rear adjustable equipment rails. The top of cabinet includes molded edge protection and snap-in covers, and pre-installed in cable entry openings to prevent air leakage. S-Type Cabinets are manufactured with a welded and assembled steel frame and are available in multiple widths, depths and RU heights.