Menu Search
Search
NVENT HOFFMAN #PDWG76SS

ProLineĀ® Door, Window; Flush Handle; 140-deg.; Stainless Steel; 700 x 600mm

SKU # 78351031479
RoHS Compliant
View more versions of this product
HxW: 700 x 600mm
Material: Stainless Steel
Finish: Stainless Steel
Door Latching: 2-point
Type: Window Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 140-deg. Swing
Window: Safety Glass
Door Handle: Flush