Menu Search
Search
NVENT HOFFMAN #PDS76SS

ProLineĀ® Door, Solid; Flush Handle; 130-deg.; Stainless Steel; 700 x 600mm

SKU # 78351031319
RoHS Compliant
View more versions of this product
HxW: 700 x 600mm
Material: Stainless Steel
Finish: Stainless Steel
Door Latching: 2-point
Type: Solid Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 130-deg. Swing
Window: None
Door Handle: Flush

Additional Info: Includes (2) grounding studs and all mounting hardware.