Menu Search
Search
EATON CROUSE-HINDS SERIES #EJB121206

Explosion-Proof Junction Box Aluminum 3, 4, 7, 9 NEMA

SKU # 78227401767 Manufacturer Series: EJB, Style C
Enclosure Type: Explosion-Proof Junction Box
Material: Aluminum
Finish: Aluminum
NEMA: 3, 4, 7, 9
Cover Type: Screw-On, Blank
Length: 12 in.
Width: 12 in.
Depth: 6 in.
Optional Panel: EJB-MP1212
Mounting: Surface with External Ears

Additional Info: Dimensions represent nominal inside measurements.