Menu Search
Search
EATON CROUSE-HINDS SERIES #EJB362408

Explosion-Proof Junction Box Aluminum 3, 3R, 4, 7BCD, 9EFG NEMA

SKU # 78227427673 Manufacturer Series: EJB, Style C
Enclosure Type: Explosion-Proof Junction Box
Material: Aluminum
Finish: Aluminum
NEMA: 3, 3R, 4, 7BCD, 9EFG
Cover Type: Screw-On, Blank
Length: 24 in.
Width: 36 in.
Depth: 8 in.
Optional Panel: EJB-MP2436
Mounting: Surface with External Ears

Additional Info: Hinges Ordered as a Field Kit. Dimensions represent nominal inside measurements.