Menu Search
Search
NVENT HOFFMAN #AFLTR4

Grille Replacement Filter Foam TFP Series

SKU # 78351021560 Manufacturer Series: TFP
Kit Type: Grille Replacement Filter
Height: 6.29 in.
Width: 7.37 in.
Material: Foam

Louver-Filter Kits: Kit Type - Grille Replacement Filter; Height - in - 6.29; Width - in - 7.37; Material - Foam; Additional Information - Dimensions listed refer to Grille F-EG4; Manufacturer Series - TFP

Additional Info: Dimensions listed refer to Grille F-EG4