Menu Search
Search
NVENT HOFFMAN #DAH13002C

Electric Heater 1300W 230VAC 11.5A

SKU # 78351026075
Heater Type: Electric Heater
Watts: 1300W
Voltage: 230V AC
Amps: 11.5A
Dimensions: HxWxD: 6.38 x 5 x 6.25 in.
Weight: 3.4 lb.

Heaters: Heater Type - Electric Heater; Watts - 1300W; Voltage - 230VAC; Amps - 11.5A; HxWxD - in - 6.38x5.00x6.25; Weight - lb - 3.4 lb