Menu Search
Search
RITTAL CORP #3238110

Filter Fan, 39 CFM, 5.80 in. H x 5.80 in. W, 115V

SKU # 63988985827
Type: Top Thermal Filter Fan
Dimensions: 5.80 in. H x 5.80 in. W
Voltage: 115V
CFM: 39

Fans: Type - Top Thermal Filter Fan; Dimensions - 5.80 in. H x 5.80 in. W; Voltage - 115V; CFM - 39; Additional Information - Operating Temperature: -15 to 55 deg C (5 to 131 deg F)

Additional Info: Operating Temperature: -15 to 55 deg C (5 to 131 deg F)