Menu Search
Search
RITTAL CORP #3238124

Filter Fan, 32 CFM, 5.80 in. H x 5.80 in. W, 24VDC

SKU # 63988985828
Type: Top Thermal Filter Fan
Dimensions: 5.80 in. H x 5.80 in. W
Voltage: 24V DC
CFM: 32

Fans: Type - Top Thermal Filter Fan; Dimensions - 5.80 in. H x 5.80 in. W; Voltage - 24VDC; CFM - 32; Additional Information - Operating Temperature: -15 to 55 deg C (5 to 131 deg F)

Additional Info: Operating Temperature: -15 to 55 deg C (5 to 131 deg F)