Menu Search
Search
NVENT HOFFMAN #HF1326424

Filter Fan, 484 CFM, 230 VAC

SKU # 78351034214
RoHS Compliant
Type: Side-Mount Filter Fan
Fan Enclosure: Plastic, RAL 7035 Light Gray
Dimensions: HxWxD: 12.8 x 12.82 x 6.31 in.
Voltage: 230V AC
CFM: 484 CFM