Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Enclosures, Racks, and Cabinets
Environmental Control
Air Conditioners
#M130146G1400
NVENT HOFFMAN
#M130146G1400
Air Conditioner; Steel; Light Gray 460V; 50/60 Hz; 1-Phase 800/1000 At 125 deg F
SKU
#
78351017448
Manufacturer Series:
M13
Add to List
Add to Quote
Specifications
Country of Origin:
China - Subject to change
Conditioner Type:
Enclosure Cooling Air Conditioner
Voltage:
460V, 50/60Hz, 1-Phase
BTU:
800/1000 at 125 deg F
Amps:
1.5 F.L.A.
Ambient Temperature:
125 Degree F, 52 Degree C Max
Installation:
Mount to Enclosure Side
Enclosure Rating:
NEMA 12
Construction/Finish:
Steel, Light Gray
Control:
Thermostat
Dimensions:
HxWxD: 17.75 x 14.25 x 7.8 in. (451 x 362 x 198mm)
Weight:
58 lb. (26kg)
Description
Additional Info: Watt: 234/293W, Compact Indoor
Downloads
Data Sheet 1