Menu Search
Search
NVENT HOFFMAN #N280416G100

SpectraCool Enclosure Cooling Air Conditioner Steel, Light Gray 110/115V, 50/60 Hz, 1-Phase 3805/4162 125ºF

SKU # 78351023853 Manufacturer Series: G28

Compare

Maximum number of products selected.
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 110/115V, 50/60Hz, 1-Phase
BTU: 3805/4162 @ 125ºF
Amps: 11.6/11.2 F.L.A.
Ambient Temperature: 125 Degree F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/​Finish: Steel, Light Gray
Control: Thermostat
Dimensions: HxWxD: 28 x 11.5 x 14 in. (711.2 x 292.1 x 355.6mm)
Weight: 84 lb. (38 kg.)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 110/115V, 50/60 Hz, 1-Phase; BTU - 3805/4162 @ 125ºF; Amps - 11.60/11.20 F.L.A.; Ambient Temperature - 125 degF, 52 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 28.00x11.50x14.00" (711.2x292.1x355.6mm); Weight - 84.00-lb, 38.00-kg; Additional Information - Additional NEMA Rating: 3R, 12; Manufacturer Series - SpectraCoolG28

Additional Info: Additional NEMA Rating: 3R, 12