Menu Search
Search
NVENT HOFFMAN #T431026G150

Air Conditioner, 200 to 250 VAC 50/60 Hz, 10,500 BTU/hr, 9 A

SKU # 78351023138 Manufacturer Series: Series MCL
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 200-250V AC 50/60Hz
BTU: 10,500 BTU/hr
Amps: 9 A
Ambient Temperature: -40° to +55°C
Installation: Exterior, Fully Recessed Mount
Enclosure Rating: NEMA 3R, 4, 12
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Light Gray Semi-Textured Powder Coated
Control: Thermostat
Dimensions: LxWxH: 11.25 x 15.75 x 43.01 in.
Weight: 57kg