Menu Search
Search
Racks and Cabinets Enclosures Wall Mount Enclosures Enclosure, Wall Mount; Nonmetallic

ROBROY

Enclosure, Wall Mount; Nonmetallic

(5 Product Options) Manufacturer Series: OEM Classic
  • Type: Wall Mount Enclosure
  • NEMA: 4X
  • Material: Nonmetallic
  • Finish: Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Mounting: Internal Holes