Menu Search
Search
ROBROY #N36308HWT

Enclosure, Wall Mount; Nonmetallic; HxWxD: 36 x 30 x 8 in.

SKU # 78592822131 Manufacturer Series: N-HWT
View more versions of this product
Height: 36 in.
Width: 30 in.
Depth: 8 in.
Optional Panel: BP3630
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch
Cover Type: Solid
Mounting: External Feet

Additional Info: Latch Style: Link Lock. Inside HxWxD(in): 36.31x31.69x9.36