Menu Search
Search
ROBROY #N302410RT

Enclosure, Wall Mount; Nonmetallic; HxWxD: 30 x 24 x 10 in.

SKU # 78592822093 Manufacturer Series: N-RT
Height: 30 in.
Width: 24 in.
Depth: 10 in.
Optional Panel: BP3024
Type: Wall Mount Enclosure
NEMA: 3R
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch
Cover Type: Solid
Mounting: External Feet

Additional Info: Latch Style: Link Lock. Inside HxWxD(in): 30.46x25.47x11.27