Menu Search
Search
ROBROY #JW1816HPL

Enclosure, Wall Mount; Nonmetallic; HxWxD: 18 x 16 x 8 in.

SKU # 78592810738 Manufacturer Series: JW-HPL
View more versions of this product
Width: 16 in.
Height: 18 in.
Depth: 8 in.
Optional Panel: BP1816
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Window
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 4,3R,12. Inside HxWxD(in): 17.69x15.69x8.45