Menu Search
Search
ROBROY #CLW1109HPL

Enclosure, Wall Mount; Nonmetallic; HxWxD: 11 x 9 x 6 in.

SKU # 78592801140 Manufacturer Series: OEM Classic
Height: 11 in.
Width: 9 in.
Depth: 6 in.
Optional Panel: BP108
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Window
Mounting: Internal Holes

Additional Info: Additional Ratings: NEMA 4,3,12. Inside HxWxD(in): 10.59x8.59x5.84