Menu Search
Search
ROBROY #CL707HPL

Enclosure, Wall Mount; Nonmetallic; HxWxD: 7 x 7 x 5 in.

SKU # 78592800940 Manufacturer Series: OEM Classic
View more versions of this product
Height: 7 in.
Width: 7 in.
Depth: 5 in.
Optional Panel: BP66
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: NEMA 4,3,12. Inside HxWxD(in): 6.65x6.65x4.84