Menu Search
Search
ROBROY #C2424

Enclosure, Disconnect/Starter; HxWxD: 24.05 x 24.39 x 11 in.

SKU # 78592800762
Height: 24.05 in.
Depth: 11 in.
Width: 24.39 in.
Optional Panel: BP2424CD
Type: Disconnect/Starter Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Type: Hinged w/Interlocking Handle
Mounting: External Feet