Menu Search
Search
RITTAL CORP #JB161406HC

Box, Junction; Carbon Steel; Gray; 16 Ga; Left Hinged; Wall Mnt; 16 x 14 x 10 in.

SKU # 63988983266 Manufacturer Series: JB Series
RoHS Compliant
Type: Junction Box
Material: Carbon Steel
Finish: Light Gray
Material Specification: 16 Gauge
Cover Mounting: Left Hinged
Cover Latching: Quarter-Turn Latch
Cover Type: Solid
Height: 16 in.
Width: 14 in.
Depth: 10 in.
Mounting: Wall

Additional Info: Mounting panel sold separately. IP66.