Menu Search
Search
NVENT HOFFMAN #A60H3612SSLP3PTW

Wall Mount Enclosure, 914mm W x 1524mm H x 305mm D

SKU # 78351017122 Manufacturer Series: A4SW3
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: NEMA 3R, 4, 4X, 12, 13
Material: Stainless Steel
Finish: White Polyester Powder Painted Inside and Outside
Material Thickness: 14 ga
Material Specification: Type 304
Cover Latching: 3 Point Latch
Cover Type: Continuous Hinge with Padlocking Handle
Height: 1524mm
Width: 914mm
Depth: 305mm
Optional Panel: A60P36SS6, A60P36, A60P36G