The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
NVENT HOFFMAN #A1614CH-514RS-MOD

Enclosure, Wall-mount; 14-Gauge Steel; Gray; Continuous Hinge; 14.0 x 16.0 x 6.0 in

SKU # 48351098920
Type: Wall-mount Enclosure
NEMA: Type 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Continuous Hinge
Cover Latching: Screw-down Clamp
Height: 14 in.
Width: 16 in.
Depth: 6 in.
Mounting: External Mounting Brackets

Enclosure, Wall-mount; NEMA: Type 12, 13; Material: Mild Steel; Finish: ANSI 61 Gray; Material Thickness: 14 Gauge; Cover Mounting: Continuous Hinge; Cover Latching: Screw-down Clamp; H x W x D: 14.0 x 16.0 x 6.0 in