Menu Search
Search
NVENT HOFFMAN #A604CHNF

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 6 x 4 x 3 in.

SKU # 78351055700 Manufacturer Series: CHNF
Depth: 3 in.
Width: 4 in.
Material Thickness: 16 Gauge
Height: 6 in.
Optional Panel: A6P4
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 12,13