Menu Search
Search
NVENT HOFFMAN #G1200900325G

Fusion Enclosure, Wall Mount; Steel; HxWxD: 47.24 x 35.43 x 12.8 in.

SKU # 78351019008 Manufacturer Series: G7
View more versions of this product
Width: 35.43 in. (899.9mm)
Depth: 12.8 in. (325.1mm)
Height: 47.24 in. (1199.8mm)
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: 3 Point Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66