Menu Search
Search
NVENT HOFFMAN #A864DL

Enclosure, Wall Mount; Steel; HxWxD: 8 x 6 x 4 in.

SKU # 78351060000 Manufacturer Series: DL
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Lift Off
Cover Latching: Draw Latch
Cover Type: Solid
Height: 8 in.
Width: 6 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: A8P6

Additional Info: Additional Ratings: NEMA 6,12,13. Outside HxWxD(in): 9.00x7.12x3.33