Menu Search
Search
NVENT HOFFMAN #A42SA3810LPPL

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 42 x 37.38 x 10 in.

SKU # 78351040509
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, Padlockable Handle
Cover Type: Solid
Height: 42 in. (1066.8mm)
Width: 37.38 in. (949.4mm)
Depth: 10 in. (254mm)
Mounting: Brackets
Optional Panel: A42P36, A42P36G

Additional Info: Additional Ratings: IEC 60529, IP65