Menu Search
Search
NVENT HOFFMAN #Q202018PCIQRR

Q-Line Enclosure, Junction Box; Polycarbonate; HxWxD: 7.4 x 7.4 x 6.81 in.

SKU # 78351015964 Manufacturer Series: I
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Quick-Release
Cover Type: Opaque
Height: 7.4 in. (187.9mm)
Width: 7.4 in. (187.9mm)
Depth: 6.81 in. (172.9mm)
Mounting: Internal Holes
Optional Panel: Q2020PI

Additional Info: Additional Ratings: IEC 60529, IP66