Menu Search
Search
NVENT HOFFMAN #LSC302515SS6

Enclosure, Instrument; Stainless; HxWxD: 11.81 x 9.84 x 5.91 in.

SKU # 78351087720 Manufacturer Series: INLINE
RoHS Compliant
Height: 11.81 in. (299.9mm)
Depth: 5.91 in. (150.1mm)
Width: 9.84 in. (249.9mm)
Optional Panel: LP3025, LP3025G
Type: Electronic Instrument Enclosure
NEMA: 4, 4X, 12
Material: 316L Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body, 16 Gauge Cover and Door
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Mounting: Brackets

Aesthetic styling, flush latches and an attractive, stroked finish make INLINE Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclos

Additional Info: Additional Ratings: IEC 60529, IP66