Menu Search
Search
HAMMOND MANUFACTURING #1420P12

Enclosure, Wall Mount; Mild Steel; HxWxD: 36 x 30 x 12 in.

SKU # 62398039290 Manufacturer Series: 1420
RoHS Compliant
View more versions of this product
Width: 30 in. (762mm)
Height: 36 in. (914.4mm)
Depth: 12 in. (304.8mm)
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 12 or 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Flange Mount

Additional Info: Additional Ratings: IEC 60529, IP20