Menu Search
Search
HAMMOND MANUFACTURING #C3R18186HCR

Enclosure, Wall Mount; Galvanized Steel; HxWxD: 18 x 18 x 6 in.

SKU # 62398036193 Manufacturer Series: C3R HCRMD
RoHS Compliant
View more versions of this product
Width: 18 in. (457.2mm)
Height: 18 in. (457.2mm)
Cover Type: Solid
Depth: 6 in. (152.4mm)
Mounting: External Feet
Optional Panel: 18P1515
Type: Wall Mount Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16 or 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw

Additional Info: Additional Ratings: IEC 60529, IP24