Menu Search
Search
HAMMOND MANUFACTURING #C3R664HCR

Enclosure, Wall Mount; Galvanized Steel; HxWxD: 6 x 6 x 4 in.

SKU # 62398036183 Manufacturer Series: C3R HCR SM
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Solid
Height: 6 in. (152.4mm)
Width: 6 in. (152.4mm)
Depth: 4 in. (101.6mm)
Mounting: External Feet
Optional Panel: N1JP66

Additional Info: Additional Ratings: IEC 60529,IP24, (3) Knockouts