Menu Search
Search
HAMMOND MANUFACTURING #EN4DSC36328GY

Eclipse Enclosure, Wall Mount Disconnect; Steel; HxWxD: 36 x 32 x 8 in.

SKU # 62398008760
RoHS Compliant
View more versions of this product
Optional Panel: EP3630
Material Thickness: 14 Gauge Body, 14 Gauge Door
Height: 36 in. (914.4mm)
Width: 32 in. (812.8mm)
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Cover Mounting: Hinge
Cover Latching: 2 Point Latch, Handle
Cover Type: Solid
Depth: 8 in. (203.2mm)

Additional Info: Additional Ratings: IEC 60529, IP66, Flange with Multi-Vendor Cutout