Menu Search
Search
HAMMOND MANUFACTURING #PJ20168L

Enclosure, Junction Box; Polyester; HxWxD: 20 x 16 x 8 in.

SKU # 62398095132 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Snap Latch
Cover Type: Solid
Height: 20 in. (508mm)
Width: 16 in. (406.4mm)
Depth: 8 in. (203.2mm)
Mounting: External Feet
Optional Panel: P2068

Additional Info: Additional Ratings: IEC 60529, IP66