Menu Search
Search
EATON B-LINE SERIES #24246-12

Enclosure, Wall Mount; Steel; HxWxD: 24 x 24 x 6 in.

SKU # 78205180050

Compare

Maximum number of products selected.
View more versions of this product
Depth: 6 in.
Width: 24 in.
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 24 in.
Optional Panel: AW2424P
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 13