Menu Search
Search
EATON B-LINE SERIES #242412-4XS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 24 x 12 in.

SKU # 78205140752
View more versions of this product
Width: 24 in.
Height: 24 in.
Material: Stainless Steel 304
Cover Latching: Screw Clamp
Cover Type: Solid
Depth: 12 in.
Optional Panel: AW2424P
Type: Wall Mount Enclosure
NEMA: 4X
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 4,12,13