Menu Search
Search
EATON B-LINE SERIES #16166-SDSS4

Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 16 x 6 in.

SKU # 78205109352 Manufacturer Series: Permier
View more versions of this product
Height: 16 in.
Width: 16 in.
Depth: 6 in.
Optional Panel: 1616P
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: NEMA 4,12