Menu Search
Search
SIEMENS #P30EMS06

Pushbutton Enclosure, Metal, Gray, NEMA 12, 13, 6 Holes

SKU # 75455403026 Manufacturer Series: Class 52
Type: Pushbutton Enclosure
Material: Metal
Finish: Gray
NEMA: 12, 13
Hole Size: 30mm
Number of Holes: 6
Height: 9.5 in.
Width: 6.25 in.
Depth: 3 in.
Hole Position: 2 Vertical x 3 Horizontal