The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
SIEMENS #3SB3803-0AA3

Pushbutton Enclosure, 6.06 in. H x 3.35 in. W x 2.52 in. D, Plastic, Gray, Nema 4, 22.0mm Standard, 3 Holes

SKU # 75455488919 Manufacturer Series: 3SB30
RoHS Compliant
Type: Pushbutton Enclosure
Material: Plastic
Finish: Gray
NEMA: 4
Hole Size: Standard 22mm
Number of Holes: 3
Height: 6.06 in.
Width: 3.35 in.
Depth: 2.52 in.
Mounting: Snap-On
Hole Position: 3 Row Vertical/Horizontal

Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Plastic; Finish - Gray; NEMA - 4; Hole Size - Standard 22.0mm; Number of Holes - 3; Height - in - 6.06; Width - in - 3.35; Depth - in - 2.52; Mounting - Snap On; Hole Position - 3 Row Vertical/Horizontal; Additional Information - Temperature Range: (-25 degC to 60 degC); Manufacturer Series - 3SB30

Additional Info: Temperature Range: (-25 degC to 60 degC)