Menu Search
Search
SIEMENS #3SB3801-0AA3

Pushbutton Enclosure, 3.34 in. H x 3.34 in. W x 2.52 in. D, Plastic, Gray, Nema 4, 22.0mm Standard, 1 Hole

SKU # 75455488917 Manufacturer Series: 3SB3
RoHS Compliant
Type: Pushbutton Enclosure
Material: Plastic
Finish: Gray
Hole Size: Standard 22mm
Number of Holes: 1
Height: 3.34 in.
Width: 3.34 in.
Depth: 2.51 in.
Mounting: Front/Floor
Entry: (1) Hub M20

Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Plastic; Finish - Grey; Hole Size - Standard 22.0mm; Number of Holes - 1; Height - in - 3.34 in.; Width - in - 3.34 in.; Depth - in - 2.51 in.; Mounting - Front/Floor; Entry - (1) Hub M20; Manufacturer Series - 3SB3