Menu Search
Search
NVENT HOFFMAN #E12PBGSS

Steel Pushbutton Enclosure, Standard 22.5mm

SKU # 78351010153 Manufacturer Series: E
RoHS Compliant
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 4X
Hole Size: Standard 22.5mm
Number of Holes: 12
Height: 11.75 in.
Width: 8.5 in.
Depth: 3 in.

Additional Info: Additional NEMA Rating: 4, 12, Material Thickness: 14 Gauge