Menu Search
Search
NVENT HOFFMAN #ED2PB

Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU # 78351057710 Manufacturer Series: DPB

Compare

Maximum number of products selected.
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 4
Hole Size: Standard 30.5mm
Number of Holes: 2
Height: 5.75 in.
Width: 4 in.
Depth: 2.75 in.
Mounting: External Feet
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 12, 13. Material: 16 Gauge