Menu Search
Search

SCEPTOR

Box, Pull/Junction; Nonmetallic; Screw-on Cover

(0 Product Options)
  • Type: Pull - Junction Enclosure
  • Material: Nonmetallic
  • Finish: Gray
  • NEMA: 6P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Pull - Junction Enclosure
Material: Nonmetallic
Finish: Gray
NEMA: 6P
Cover Type: Screw-On, Gasketed
Depth: 4 in.
Mounting: Surface, External Feet