Menu Search
Search
NVENT HOFFMAN #ASE36X24X10

Box, Pull / Junction; Painted Steel; With KOs; 36 in. x 24 in. x 10 in.

SKU # 78351013375 Manufacturer Series: ASE
RoHS Compliant
View more versions of this product
Height: 36 in.
Width: 24 in.
Material Specification: 14 Gauge
Knockouts: (8) Side A, (8) Side B
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 10 in.
Mounting: Mounting Hole

Additional Info: IEC 60529, IP30